Shop Alternate Products
This Product is Discontinued
Zoro Select
5/16"-18 Hex Head Cap Screw, Plain 4" L, 5 PK (Discontinued)
Mfr # 1YB97
Zoro # G1698645
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Fastener Length 4 in
- Head Width 1/2 in
- Material Bronze