15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

5/16"-24 x 1-1/2" Grade A574 Plain 12-Point Flange Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0722626| Mfr #: 2FA86

$8.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0722626 Mfr #: 2FA86
Meets/Exceeds: ASTM A574, IFI-115Rockwell Hardness: C37 to C45
Finish: PlainThread Direction: Right Hand
Material: Carbon SteelTensile Strength: 170, 000 psi
Item: 12-Point Flange Head Cap ScrewSystem of Measurement: Inch
Grade: A574Proof Load: 140, 000 psi
Head Height: 5/16"Length under Head: 1-1/2"
Flange Dia.: 15/32"Thread Type: UNF (Fine)
Thread Style: Partially ThreadedThread Length: 1-1/4"
Thread Size: 5/16-24Head Width: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 5/16-24, Thread Type UNF, Length Under Head 1 1/2 In, Thread Length 1 1/2 In, Head Height 5/16 In, Head Width 5/16 In, Flange Dia 15/32 In, Fully Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170, 000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.