LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-24 x 1" Grade A574 Plain 12-Point Flange Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1534741| Mfr #: 2FA82

$7.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1534741 Mfr #: 2FA82
Thread Direction: Right HandFinish: Plain
Item: 12-Point Flange Head Cap ScrewRockwell Hardness: C37 to C45
Material: carbon steelTensile Strength: 170, 000 psi
Proof Load: 140, 000 psiGrade: A574
Meets/Exceeds: ASTM A574, IFI-115System of Measurement: Inch
Thread Size: 5/16-24Head Width: 5/16"
Head Height: 5/16"Length under Head: 1"
Flange Dia.: 15/32"Thread Type: UNF (Fine)
Thread Style: Fully ThreadedThread Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 5/16-24, Thread Type UNF, Length Under Head 1 In, Thread Length 1 In, Head Height 5/16 In, Head Width 5/16 In, Flange Dia 15/32 In, Fully Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.