5/8"-11 x 2-1/2" Silicon Bronze UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G0491592| Mfr #: 1YE24

$9.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Silicon Bronze
Head Width: 15/16"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491592 Mfr #: 1YE24
Basic Material: Silicon BronzeHead Width: 15/16"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-1/2"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 80,000 psi
Screw Grade/Class: Not GradedItem: Hex Head Cap Screw
Rockwell Hardness: B80Fastener Length: 2-1/2"
Thread Type: UNC (Coarse)Head Height: 25/64"
Dia./Thread Size: 5/8"-11Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Bronze, Material Grade Grade 9, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In.

Reviews