JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

5/8"-11 x 2" Not Graded Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1716757| Mfr #: 1YE23

$32.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1716757 Mfr #: 1YE23
Thread Direction: Right HandBasic Material: Silicon Bronze
Head Type: HexScrew Industry Standards: ASME B18.2.1
Tensile Strength: 80, 000 psiDia./Thread Size: 5/8"-11
Thread Type: UNC (Coarse)Fastener Finish: Plain
Head Height: 25/64"Screw Grade/Class: Not Graded
Item: Hex Head Cap ScrewRockwell Hardness: B80
Head Width: 15/16"System of Measurement: Inch
Fastener Length: 2"Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/2 In., Basic Material Silicon Bronze, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.