JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/8"-11 x 2" Grade A574 Plain 12-Point Flange Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2287896| Mfr #: 2FB59

$8.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2287896 Mfr #: 2FB59
Rockwell Hardness: C37 to C45Thread Direction: Right Hand
Meets/Exceeds: ASTM A574, IFI-115Tensile Strength: 170, 000 psi
System of Measurement: InchItem: 12-Point Flange Head Cap Screw
Grade: A574Material: Carbon Steel
Finish: PlainProof Load: 140, 000 psi
Flange Dia.: 15/16"Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedThread Length: 2"
Thread Size: 5/8-11Head Width: 5/8"
Head Height: 5/8"Length under Head: 2"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Length Under Head 2 In, Thread Length 2 In, Head Height 5/8 In, Head Width 5/8 In, Flange Dia 15/16 In, Fully Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.