5/8"-11 x 3-1/2" Grade A574 Plain 12-Point Flange Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1488103| Mfr #: 2FB70

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1488103 Mfr #: 2FB70
Item: 12-Point Flange Head Cap ScrewMaterial: Carbon Steel
System of Measurement: InchProof Load: 140, 000 psi
Grade: A574Tensile Strength: 170, 000 psi
Thread Direction: Right HandMeets/Exceeds: ASTM A574, IFI-115
Rockwell Hardness: C37 to C45Finish: Plain
Thread Length: 1-3/4"Thread Size: 5/8-11
Head Width: 5/8"Head Height: 5/8"
Length under Head: 3-1/2"Flange Dia.: 15/16"
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Length Under Head 3 1/2 In, Thread Length 1 3/4 In Min, Head Height 5/8 In, Head Width 5/8 In, Flange Dia 15/16 In, Partially Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 5
Save 15%. Sign up for Z-mail.