Zoro Select
Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Bronze, 3 in L
Mfr # 1YE25
Zoro # G0608474
Sold in multiples of 2 for $36.98
$36.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 15/16 in
- Drive External Hex
- Material Grade/Class Not Graded
- Material Bronze
Explore More Products
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK M01061.120.0080
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK M01210.240.0070
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 5 PK U04104.075.0200
- ZORO SELECT Not Graded, M24-3.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 5 PK M51010.240.0060
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK U08200.025.0500
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK M04100.220.0075
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK 494080-PG
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5-1/4 in L, 200 PK 3784CH5O
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 400 PK B01210.031.0225
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 25 PK 05403
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK U01010.037.0500
- Zoro Select Hex Head Cap Screws