15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

5/8"-11 x 4" Grade A574 Plain 12-Point Flange Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0776045| Mfr #: 2FB72

$10.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0776045 Mfr #: 2FB72
Meets/Exceeds: ASTM A574, IFI-115Rockwell Hardness: C37 to C45
Finish: PlainThread Direction: Right Hand
Material: Carbon SteelTensile Strength: 170, 000 psi
Item: 12-Point Flange Head Cap ScrewSystem of Measurement: Inch
Grade: A574Proof Load: 140, 000 psi
Head Height: 5/8"Length under Head: 4"
Flange Dia.: 15/16"Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedThread Length: 1-3/4"
Thread Size: 5/8-11Head Width: 5/8"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 5/8-11, Thread Type UNC, Length Under Head 4 In, Thread Length 1 3/4 In Min, Head Height 5/8 In, Head Width 5/8 In, Flange Dia 15/16 In, Partially Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170, 000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.