KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-18 x 2" Carbon Steel Grade A574 UNF (Fine) 12 pt. Flange Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1015901| Mfr #: 2FB74

$13.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/8-18
Dia./Thread Size: 5/8"-18
Flange Dia.: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015901 Mfr #: 2FB74
Thread Size: 5/8-18Dia./Thread Size: 5/8"-18
Flange Dia.: 15/16"Head Height: 5/8"
Finish: PlainLength under Head: 2"
Grade: A574Meets/Exceeds: ASTM A574, IFI-115
Thread Type: UNF (Fine)Rockwell Hardness: C37 to C45
Thread Style: Partially ThreadedItem: 12-Point Flange Head Cap Screw
Proof Load: 140,000 psiTensile Strength: 170,000 psi
Head Width: 5/8"System of Measurement: Inch
Material: carbon steelThread Length: 2"
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 5/8-18, Thread Type UNF, Length Under Head 2 In, Thread Length 2 In, Head Height 5/8 In, Head Width 5/8 In, Flange Dia 15/16 In, Fully Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 5

Reviews