7/16"-14 x 1-1/4" Grade A574 Plain 12-Point Flange Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0684564| Mfr #: 2FB26

$9.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0684564 Mfr #: 2FB26
Meets/Exceeds: ASTM A574, IFI-115Rockwell Hardness: C37 to C45
Finish: PlainThread Direction: Right Hand
Material: Carbon SteelTensile Strength: 170, 000 psi
Item: 12-Point Flange Head Cap ScrewSystem of Measurement: Inch
Grade: A574Proof Load: 140, 000 psi
Flange Dia.: 21/32"Thread Type: UNC (Coarse)
Thread Style: Fully ThreadedThread Length: 1-1/8"
Thread Size: 7/16-14Head Width: 7/16"
Head Height: 7/16"Length under Head: 1-1/4"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 7/16-14, Thread Type UNC, Length Under Head 1 1/4 In, Thread Length 1 1/4 In, Head Height 7/16 In, Head Width 7/16 In, Flange Dia 21/32 In, Fully Threaded, Right Hand Thread Direction, Thread Class 3A, Tensile Strength 170,000 PSI, Rockwell Hardness C37-C45, Meets/Exceeds ASTM A574, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.