1/4"-20 x 2-3/4" Grade B7 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0266567| Mfr #: HXCS.002166.50

$9.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0266567 Mfr #: HXCS.002166.50
Screw Grade/Class: Grade B7Basic Material: Steel
Rockwell Hardness: C35Head Type: Hex
Fastener Finish: PlainThread Direction: Right Hand
Item: Hex Head Cap ScrewTensile Strength: 125, 000 psi
Thread Type: UNC (Coarse)System of Measurement: Inch
Fastener Length: 2-3/4"Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 1/4"-20Head Width: 7/16"
Head Height: 5/32"Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.