1/4"-20 x 3/4" Grade B7 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1736926| Mfr #: HXCS.001542.50

$5.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1736926 Mfr #: HXCS.001542.50
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C35Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 125, 000 psiScrew Grade/Class: Grade B7
Screw Industry Standards: ASME B18.2.1Thread Style: Fully Threaded
Head Type: HexItem: Hex Head Cap Screw
Fastener Length: 3/4"Dia./Thread Size: 1/4"-20
Head Width: 7/16"Head Height: 5/32"
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.