STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/8"-16 x 1-1/2" Grade B7 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1623176| Mfr #: HXCS.001745.50

$11.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 3/8"-16
Rockwell Hardness: C35
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623176 Mfr #: HXCS.001745.50
Dia./Thread Size: 3/8"-16Rockwell Hardness: C35
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Partially ThreadedHead Width: 9/16"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 125,000 psiScrew Grade/Class: Grade B7
Thread Direction: Right HandBasic Material: Steel
Fastener Length: 1-1/2"Head Height: 15/64"
Min. Thread Length: 1"Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade B7, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Tensile Strength 125,000 psi, Rockwell Hardness C35, Package Quantity 10

Reviews