3/8"-16 x 1-1/4" Grade B7 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0415992| Mfr #: HXCS.001733.50

$10.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415992 Mfr #: HXCS.001733.50
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C35Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 125, 000 psiScrew Grade/Class: Grade B7
Screw Industry Standards: ASME B18.2.1Item: Hex Head Cap Screw
Fastener Length: 1-1/4"Dia./Thread Size: 3/8"-16
Head Width: 9/16"Head Height: 15/64"
Thread Style: Partially ThreadedHead Type: Hex
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.