3/8"-16 x 2-1/2" Grade B7 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1903501| Mfr #: HXCS.001770.50

$13.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903501 Mfr #: HXCS.001770.50
Item: Hex Head Cap ScrewHead Type: Hex
Fastener Finish: PlainTensile Strength: 125, 000 psi
Screw Grade/Class: Grade B7Rockwell Hardness: C35
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Basic Material: SteelSystem of Measurement: Inch
Fastener Length: 2-1/2"Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/8"-16Head Width: 9/16"
Head Height: 15/64"Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10
Save 15%. Sign up for Z-mail.