3/8"-16 x 2-1/4" Grade B7 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0602752| Mfr #: HXCS.001764.50

$12.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0602752 Mfr #: HXCS.001764.50
Thread Direction: Right HandSystem of Measurement: Inch
Rockwell Hardness: C35Item: Hex Head Cap Screw
Fastener Finish: PlainHead Type: Hex
Basic Material: SteelThread Type: UNC (Coarse)
Screw Grade/Class: Grade B7Tensile Strength: 125, 000 psi
Fastener Length: 2-1/4"Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/8"-16Head Width: 9/16"
Head Height: 15/64"Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews