Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain Carbon Steel, 3-1/2" L, 10 PK (Discontinued)
Mfr # HXCS.000694.50
Zoro # G1799323
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 16
- Fastener Length 3 1/2 in
- Head Width 9/16 in
- Material Carbon Steel