3/8"-16 x 3-1/4" Grade B7 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0961615| Mfr #: HXCS.000689.50

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0961615 Mfr #: HXCS.000689.50
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C35Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 125, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade B7
Thread Style: Partially ThreadedFastener Length: 3-1/4"
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 3/8"-16
Head Width: 9/16"Head Height: 15/64"
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 3-1/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.