Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 3" L, 10 PK (Discontinued)
Mfr # HXCS.000680.50
Zoro # G0758773
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 16
- Fastener Length 3 in
- Head Width 9/16 in
- Material Carbon Steel