KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 4-1/2" Grade B7 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1196623| Mfr #: HXCS.002269.50

$37.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Head Width: 9/16"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196623 Mfr #: HXCS.002269.50
Basic Material: SteelHead Width: 9/16"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 125,000 psi
Screw Grade/Class: Grade B7Item: Hex Head Cap Screw
Rockwell Hardness: C35Fastener Length: 4-1/2"
Thread Type: UNC (Coarse)Head Height: 15/64"
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade B7, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 4-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 10

Reviews