3/8"-16 x 7/8" Grade B7 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1653303| Mfr #: HXCS.001985.50

$8.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653303 Mfr #: HXCS.001985.50
Head Type: HexBasic Material: Steel
Head Width: 9/16"System of Measurement: Inch
Head Height: 15/64"Tensile Strength: 125,000 psi
Rockwell Hardness: C35Min. Thread Length: 7/8"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/8"-16Thread Style: Fully Threaded
Fastener Length: 7/8"Screw Grade/Class: Grade B7
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 7/8 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews