5/16"-18 x 1-3/4" Grade B7 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0639737| Mfr #: HXCS.002207.50

$8.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 125,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0639737 Mfr #: HXCS.002207.50
System of Measurement: InchFastener Finish: Plain
Tensile Strength: 125, 000 psiHead Type: Hex
Screw Grade/Class: Grade B7Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Basic Material: SteelRockwell Hardness: C35
Head Height: 13/64"Thread Style: Partially Threaded
Fastener Length: 1-3/4"Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/16"-18Head Width: 1/2"
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews