JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/16"-18 x 1" Grade B7 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1201304| Mfr #: HXCS.000310.50

$7.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201304 Mfr #: HXCS.000310.50
Thread Direction: Right HandTensile Strength: 125, 000 psi
Screw Grade/Class: Grade B7Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Plain
Rockwell Hardness: C35Thread Type: UNC (Coarse)
System of Measurement: InchHead Type: Hex
Item: Hex Head Cap ScrewFastener Length: 1"
Dia./Thread Size: 5/16"-18Head Width: 1/2"
Head Height: 13/64"Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.