LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-18 x 2-3/4" Grade B7 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0724157| Mfr #: HXCS.000423.50

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0724157 Mfr #: HXCS.000423.50
System of Measurement: InchBasic Material: Steel
Tensile Strength: 125, 000 psiThread Direction: Right Hand
Head Type: HexThread Type: UNC (Coarse)
Rockwell Hardness: C35Fastener Finish: Plain
Screw Grade/Class: Grade B7Item: Hex Head Cap Screw
Fastener Length: 2-3/4"Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/16"-18Head Width: 1/2"
Head Height: 13/64"Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.