5/16"-18 x 4" Grade B7 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1640186| Mfr #: HXCS.000458.50

$13.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1640186 Mfr #: HXCS.000458.50
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C35Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 125, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade B7
Head Height: 13/64"Thread Style: Partially Threaded
Fastener Length: 4"Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/16"-18Head Width: 1/2"
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.