5/16"-18 x 7/8" Grade B7 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2159945| Mfr #: HXCS.001630.50

$6.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Steel
Tensile Strength: 125,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159945 Mfr #: HXCS.001630.50
Thread Type: UNC (Coarse)Basic Material: Steel
Tensile Strength: 125,000 psiHead Height: 13/64"
Item: Hex Head Cap ScrewMin. Thread Length: 7/8"
Screw Grade/Class: Grade B7Head Width: 1/2"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 7/8"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: C35Dia./Thread Size: 5/16"-18
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 7/8 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews