JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

7/16"-14 x 1-1/4" Grade B7 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0320564| Mfr #: HXCS.001986.50

$27.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320564 Mfr #: HXCS.001986.50
Item: Hex Head Cap ScrewTensile Strength: 125, 000 psi
Thread Type: UNC (Coarse)Head Type: Hex
System of Measurement: InchBasic Material: Steel
Screw Grade/Class: Grade B7Fastener Finish: Plain
Thread Direction: Right HandRockwell Hardness: C35
Fastener Length: 1-1/4"Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 7/16"-14Head Width: 5/8"
Head Height: 9/32"Thread Style: Partially Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade B7, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.