1"-8 x 12" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 6 pk.

VALUE BRAND| Zoro #: G2160295| Mfr #: 494216-PG

$32.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1"-8
Rockwell Hardness: HRB 69 to 100
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160295 Mfr #: 494216-PG
Dia./Thread Size: 1"-8Rockwell Hardness: HRB 69 to 100
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Thread Style: Partially ThreadedHead Width: 1-1/2"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 60,000 psiScrew Grade/Class: Grade 2
Thread Direction: Right HandBasic Material: Steel
Fastener Length: 12"Head Height: 43/64"
Min. Thread Length: 2-1/4"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 12 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 43/64 In., Head Width 1-1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 6

Reviews