Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1"-8 x 6" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0277724| Mfr #: 494206-PG

$24.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277724 Mfr #: 494206-PG
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: Zinc PlatedHead Type: Hex
Screw Grade/Class: Grade 2Rockwell Hardness: HRB 69 to 100
System of Measurement: InchMin. Thread Length: 2-1/4"
Screw Industry Standards: ASME B18.2.1Head Width: 1-1/2"
Dia./Thread Size: 1"-8Thread Style: Partially Threaded
Tensile Strength: 60,000 psiHead Height: 43/64"
Basic Material: SteelFastener Length: 6"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 43/64 In., Head Width 1-1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews