1/2"-13 x 1-1/2" Grade 2 Hot Dip Galvanized UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G2412216| Mfr #: 495053-PG

$10.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1/2"-13
Rockwell Hardness: HRB 69 to 100
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412216 Mfr #: 495053-PG
Dia./Thread Size: 1/2"-13Rockwell Hardness: HRB 69 to 100
Screw Industry Standards: ASME B18.2.1Fastener Finish: Hot Dip Galvanized
Thread Style: Partially ThreadedHead Width: 3/4"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 60,000 psiScrew Grade/Class: Grade 2
Thread Direction: Right HandBasic Material: Steel
Fastener Length: 1-1/2"Head Height: 11/32"
Min. Thread Length: 1-1/4"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Hot Dip Galvanized, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/32 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews