Hex Cap Screw, Gr 2, 1/2-13x1-1/4, PK50

VALUE BRAND| Zoro #: G0341302| Mfr #: 495052-PG

$8.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0341302 Mfr #: 495052-PG
Head Type: HexBasic Material: Steel
Head Width: 3/4"System of Measurement: Inch
Head Height: 11/32"Tensile Strength: 60,000 psi
Rockwell Hardness: HRB 69 to 100Min. Thread Length: 1-1/4"
Fastener Finish: Hot Dip GalvanizedScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 1/2"-13Thread Style: Fully Threaded
Fastener Length: 1-1/4"Screw Grade/Class: Grade 2
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Hot Dip Galvanized, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 11/32 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews