1/2"-13 x 2-1/2" Grade 2 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G1545616|Mfr #: 403192-PG

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1545616 Mfr #: 403192-PG
Basic Material: SteelHead Height: 5/16"
System of Measurement: InchDia./Thread Size: 1/2"-13
Rockwell Hardness: B80 to B100Head Width: 3/4"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 74, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 2
Screw Industry Standards: ASME B18.2.1Proof Load: 55, 000 psi
Thread Style: Fully ThreadedFastener Length: 2-1/2"
Fastener Finish: Zinc PlatedMin. Thread Length: 1-1/4"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 55, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.