Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain 2-3/4" L, 50 PK (Discontinued)
Mfr # 402164-PG
Zoro # G2238853
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 13
- Fastener Length 2 3/4 in
- Head Width 3/4 in
- Material 2 Carbon Steel