1/2"-13 x 2" Grade 2 Hot Dip Galvanized UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G0475097| Mfr #: 495055-PG

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Hot Dip Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475097 Mfr #: 495055-PG
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: Hot Dip GalvanizedHead Type: Hex
Screw Grade/Class: Grade 2Rockwell Hardness: HRB 69 to 100
System of Measurement: InchMin. Thread Length: 1-1/4"
Screw Industry Standards: ASME B18.2.1Head Width: 3/4"
Dia./Thread Size: 1/2"-13Thread Style: Partially Threaded
Tensile Strength: 60,000 psiHead Height: 11/32"
Basic Material: SteelFastener Length: 2"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Hot Dip Galvanized, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/32 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews