1/2"-13 x 3/4" Grade 2 UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1929146| Mfr #: 402146-PG

$18.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3/4"
Screw Grade/Class: Grade 2
Proof Load: 55,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929146 Mfr #: 402146-PG
Fastener Length: 3/4"Screw Grade/Class: Grade 2
Proof Load: 55,000 psiDia./Thread Size: 1/2"-13
Head Height: 5/16"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Rockwell Hardness: B80 to B100
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 3/4"Tensile Strength: 74,000 psi
Head Type: HexHead Width: 3/4"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 3/4 In., Proof Load 55,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews