Zoro Select
Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 25 PK
Mfr # HCI205007000-025P
Zoro # G2471052
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 3/4 in
- Drive External Hex
- Material Grade/Class Grade A307
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK U01010.031.0200
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 50 PK HCI20500150G-050P
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 50 PK M01210.120.0045
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 25 PK U04360.037.0225
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK U01010.025.0200
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK M01210.240.0080
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L N01200.075.0750
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK U08210.075.0125
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 14 in L U04104.125.1400
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 100 PK FBHEXB1420112P100
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 11 in L, 60 PK 939162-60
- Zoro Select Hex Head Cap Screws