1/4"-20 x 3" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G2298694| Mfr #: 494013-PG

$8.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: HRB 69 to 100
Min. Thread Length: 3/4"
Head Width: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298694 Mfr #: 494013-PG
Rockwell Hardness: HRB 69 to 100Min. Thread Length: 3/4"
Head Width: 7/16"Thread Style: Partially Threaded
Screw Grade/Class: Grade 2Thread Type: UNC (Coarse)
Basic Material: SteelTensile Strength: 60,000 psi
Dia./Thread Size: 1/4"-20Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: HexFastener Finish: Zinc Plated
Head Height: 11/64"Fastener Length: 3"
Screw Industry Standards: ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/64 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews