Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain 4-1/2" L, 100 PK (Discontinued)
Mfr # 402042-PG
Zoro # G0494252
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 20
- Fastener Length 4 1/2 in
- Head Width 7/16 in
- Material 2 Carbon Steel