1/4"-20 x 4-1/2" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0972675| Mfr #: 403044-PG

$25.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0972675 Mfr #: 403044-PG
Item: Hex Head Cap ScrewThread Direction: Right Hand
Rockwell Hardness: B80 to B100Head Width: 7/16"
Basic Material: SteelScrew Grade/Class: Grade 2
Head Height: 5/32"Thread Type: UNC (Coarse)
System of Measurement: InchTensile Strength: 74, 000 psi
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 1/4"-20
Head Type: HexProof Load: 55, 000 psi
Min. Thread Length: 3/4"Fastener Length: 4-1/2"
Fastener Finish: Zinc PlatedThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 55,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews