1/4"-20 x 4" Grade 2 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G1559257|Mfr #: 402040-PG

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1559257 Mfr #: 402040-PG
Basic Material: SteelHead Height: 5/32"
System of Measurement: InchDia./Thread Size: 1/4"-20
Rockwell Hardness: B80 to B100Head Width: 7/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 74, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 2
Screw Industry Standards: ASME B18.2.1Min. Thread Length: 3/4"
Thread Style: Fully ThreadedFastener Length: 4"
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.