KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 5-1/2" Grade 2 UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0439792| Mfr #: 402544-PG

$44.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 5-1/2"
Screw Grade/Class: Grade 2
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439792 Mfr #: 402544-PG
Fastener Length: 5-1/2"Screw Grade/Class: Grade 2
Dia./Thread Size: 1/4"-20Head Height: 5/32"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: B80 to B100
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 3/4"Tensile Strength: 74,000 psi
Head Type: HexHead Width: 7/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews