3/4"-10 x 1-1/4" Grade 2 UNC (Coarse) Hex Head Cap Screws, 20 pk.

VALUE BRAND| Zoro #: G0421644| Mfr #: 402236-PG

$15.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421644 Mfr #: 402236-PG
Head Type: HexBasic Material: Steel
Head Width: 1-1/8"System of Measurement: Inch
Head Height: 15/32"Tensile Strength: 74,000 psi
Rockwell Hardness: B80 to B100Min. Thread Length: 1-1/4"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/4"-10Thread Style: Fully Threaded
Fastener Length: 1-1/4"Screw Grade/Class: Grade 2
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 20

Reviews