3/4"-10 x 3-3/4" Grade 2 UNC (Coarse) Hex Head Cap Screws, 20 pk.

VALUE BRAND| Zoro #: G1773387| Mfr #: 402256-PG

$49.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3-3/4"
Screw Grade/Class: Grade 2
Dia./Thread Size: 3/4"-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773387 Mfr #: 402256-PG
Fastener Length: 3-3/4"Screw Grade/Class: Grade 2
Dia./Thread Size: 3/4"-10Head Height: 15/32"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: B80 to B100
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-3/4"Tensile Strength: 74,000 psi
Head Type: HexHead Width: 1-1/8"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 3-3/4 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 20

Reviews