20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3/4"-10 x 5-1/2" Grade 2 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G2453717| Mfr #: 403290-PG

$47.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2453717 Mfr #: 403290-PG
Screw Industry Standards: ASME B18.2.1Item: Hex Head Cap Screw
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 3/4"-10Thread Style: Fully Threaded
Head Height: 15/32"Thread Type: UNC (Coarse)
Tensile Strength: 74, 000 psiHead Width: 1-1/8"
Thread Direction: Right HandHead Type: Hex
Rockwell Hardness: B80 to B100Screw Grade/Class: Grade 2
Proof Load: 55, 000 psiMin. Thread Length: 1-3/4"
Fastener Length: 5-1/2"Fastener Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 55,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20
Save 15%. Sign up for Z-mail.