JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/4"-10 x 5" Grade 2 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G0370745| Mfr #: 403288-PG

$43.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370745 Mfr #: 403288-PG
Screw Industry Standards: ASME B18.2.1Tensile Strength: 74, 000 psi
Rockwell Hardness: B80 to B100Dia./Thread Size: 3/4"-10
System of Measurement: InchThread Direction: Right Hand
Head Type: HexHead Width: 1-1/8"
Basic Material: SteelScrew Grade/Class: Grade 2
Item: Hex Head Cap ScrewThread Type: UNC (Coarse)
Head Height: 15/32"Thread Style: Fully Threaded
Fastener Length: 5"Fastener Finish: Zinc Plated
Proof Load: 55, 000 psiMin. Thread Length: 1-3/4"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 55,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.