- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- A307A, 3/8"-16 Hex Head Cap Screw, Steel, 1 1/2 in L, 100 PK
Zoro Select
A307A, 3/8"-16 Hex Head Cap Screw, Steel, 1 1/2 in L, 100 PK
Mfr # HCI20370150G-100P
Zoro # G0792303
$29.79
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 9/16 in
- Drive Hex
- Material Grade/Class A307A
- Material Steel
Customers Also Purchased
- Brand Zoro Select
-
MFR #
HCI20370150G-100P
-
Zoro #
G0792303
- UPC # 087302648130
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8 in |
Fastener Length | 1 1/2 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 15/64 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Screw Size | 3/8 in |
Overall Length | 1 1/2 in |
Minimum Thread Length | 1 in |
Fastener Length | 1 1/2 in |
Dia./Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | A307A |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 ASTM A153, ASME B18.2.1 ASTM A307 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Tensile Strength | 60,000 psi |
Rockwell Hardness | HRB69 |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Threadlocker Minimum Temperature | 3/8"-16 |
Material Quality Standard | ASTM A153, ASTM A307 |
Thread Pitch | Partially Threaded |
Globally Sourced | Globally Sourced |
Head Style | Hex |
Thread Fit | 2A |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A153, ASTM A307 |
Bolt Material | Steel |
Fastener Thread Type | UNC (Coarse) |
Drive Type | External Hex |
Screw Industry Standards | ASME B18.2.1 |
Head Type | Hex |
Basic Material | Steel |
Fastener Thread Style | Partially Threaded |
Material Grade | Grade 2 |
Fastener Industry Standards | ASME B18.2.1 |
Fastener Finish | Hot Dipped Galvanized |
Type | Hex Head Cap Screw |
Finish Type | Hot Dipped Galvanized |
Head Shape | Hex |
Material Type | Steel |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 100