Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain 1-3/4" L, 100 PK (Discontinued)
Mfr # 402098-PG
Zoro # G1961224
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 16
- Fastener Length 1 3/4 in
- Head Width 9/16 in
- Material 2 Carbon Steel