KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 2-3/4" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G2141903| Mfr #: 403120-PG

$22.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 2-3/4"
Screw Grade/Class: Grade 2
Proof Load: 55,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2141903 Mfr #: 403120-PG
Fastener Length: 2-3/4"Screw Grade/Class: Grade 2
Proof Load: 55,000 psiDia./Thread Size: 3/8"-16
Head Height: 15/64"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Rockwell Hardness: B80 to B100
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1"Tensile Strength: 74,000 psi
Head Type: HexHead Width: 9/16"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 55,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews