20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/8"-16 x 5/8" Grade 2 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1018071| Mfr #: 402086-PG

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018071 Mfr #: 402086-PG
Basic Material: SteelHead Height: 15/64"
System of Measurement: InchDia./Thread Size: 3/8"-16
Rockwell Hardness: B80 to B100Head Width: 9/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 74, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 2
Screw Industry Standards: ASME B18.2.1Thread Style: Fully Threaded
Fastener Length: 5/8"Fastener Finish: Plain
Min. Thread Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 5/8 In., Min. Thread Length 5/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.